Shop All Bathroom Safety Bars and Chairs
Bobrick
B-518116X28 28'' White Vinyl-Coated Folding Bathtub Seat
Mfr # 179B51811628
Zoro # G111633880
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B51811628
- Zoro # G111633880
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients are comfortable and safe with this Bobrick B-518116X28 28'' white vinyl-coated folding bathtub seat! This seat features a water-resistant antibacterial vinyl coating that stays warm to the touch while in use. Its durable zinc-plated steel tubing frame mounts against the wall for an unobtrusive and sturdy addition to any nursing home or hospital tub.This bathtub seat features a 15'' wide by 28'' long seating area. When not in use it conveniently folds out of the way to create easier access to the tub. When mounted properly this seat can hold up to 451 lb.Overall Dimensions:Width: 15''Depth: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT (858-025C)
- ZURN Pre Rinse Hose, Flexible, 36 In L (Z80000-XL-H36)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- Bobrick Bathroom Safety Bars and Chairs