Shop All Bathroom Safety Bars and Chairs
Bobrick
B-5181 White Reversible Phenolic Folding Shower Seat
Mfr # 179B5181
Zoro # G511633848
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B5181
- Zoro # G511633848
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients are comfortable and safe with this Bobrick B-5181 white reversible phenolic folding shower seat! This seat features a tough water-resistant 1/2'' thick solid phenolic construction. Its durable stainless steel frame mounts against the wall for an unobtrusive and sturdy addition to any nursing home or hospital shower.The reversible design allows this piece to be used on either side of the shower. Its self-locking mechanism ensures it stays in place while in use. When mounted properly this seat can hold up to 360 lb.Overall Dimensions:Width: 33''Depth: 22 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- A.O. SMITH 9005899205 Kit T & P (9005899205)
- GORE GORE P0150F PRODURA JOINT SEALANT 1/2IN X 150FT VALVE PARTS AND ACCESSORY (P0150F)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- Bobrick Bathroom Safety Bars and Chairs