Shop All Bathroom Safety Bars and Chairs
Bobrick
B-4998.99 Stainless Steel Peened Swing-Up Grab Bar
Mfr # 179B499899
Zoro # G611593813
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B499899
- Zoro # G611593813
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-4998.99 29'' stainless steel peened swing-up grab bar! Great for hospitals or nursing homes install this grab bar in every bathroom to assist with those who may struggle to stand up or sit down. It lowers to a horizontal position and protrudes 29'' from the wall which gives the user ample room to grab on as necessary.This bar is made of durable 18 gauge stainless steel peened tubing with a satin finish and mounts on to a sturdy stainless steel backplate. When not in use simply fold the bar up to avoid obstruction of pathways for residents. This bar has a 500 lb. capacity when mounted properly.Overall Dimensions:Length: 29''Bar Diameter: 1 1/4''Height: 7 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK 39-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X36)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- Bobrick Bathroom Safety Bars and Chairs