Shop All Bathroom Safety Bars and Chairs
Bobrick
B-49916 27 9/16'' Vinyl-Coated Swing-Up Grab Bar
Mfr # 179B49916
Zoro # G211593893
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B49916
- Zoro # G211593893
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Ensure patients and residents with limited mobility stay safe with this Bobrick B-49916 27 9/16'' vinyl-coated swing-up grab bar! This bar features a water and corrosion-resistant antibacterial vinyl coating. For added comfort it stays warm to the touch while in use.This grab bar features a durable zinc-plated steel pipe mounted on a sturdy stainless steel backplate. When not in use simply fold the bar up to avoid obstruction of pathways for residents. This bar has a 330 lb. capacity when mounted properly.Overall Dimensions:Length: 29 9/16''Bar Diameter: 1 1/4''Height: 7 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- ZORO SELECT Elbow, 45 deg, 3", 150,304, Thrd Heavy (4381030900)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-BL)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- BOBRICK 45-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X42)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- ENCORE 48" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1148-Q)
- Bobrick Bathroom Safety Bars and Chairs