Shop All Feminine Product Dispensers
Bobrick
B-4706C ConturaSeries Recessed Napkin / Tampon Vendor
Mfr # 179B4706C
Zoro # G711594987
product price: $1,814.99
/ea
Free Shipping & Returns
$1,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B4706C
- Zoro # G711594987
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Equip your restrooms with the essentials with this recessed Bobrick ConturaSeries B-4706C napkin / tampon vendor! This 22 gauge stainless steel product features a convenient push-button operation which ensures no pinching or twisting of the wrist as well as a lock and key for employee access.This vendor is calibrated for free use upon arrival but can be changed to 25 or 50 cents in the field without any additional equipment or materials. It has a push-button coin return which cancels product selection and drops returned coins into product tray. When this dispenser is empty the empty product indicator automatically blocks the coin slot. This napkin / tampon vendor will be a welcome addition to any restroom!Overall Dimensions:Width: 14 3/8''Depth: 7 15/16''Height: 28 3/8''Holding Capacity: 30 tampons 20 napkinsCut Out Dimensions:Width: 12 1/2''Depth: 5 9/16''Height: 26 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- THINK SAFE First Voice Heat Stress Responder Kit (HEAT24)
- HONEYWELL NORTH Instant Cold Pack, White, 5In. x 9In. (80100K)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BKC)
- BOBRICK Napkin/Tampon Vendor (2706C)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- ALWAYS Thin Daily Panty Liners, Regular, 120/Pack, PK6 (10796)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- Bobrick Feminine Product Dispensers