Shop All Feminine Product Dispensers
Bobrick
B-47064 25 ConturaSeries Semi-Recessed Napkin / Tampon Vendor
Mfr # 179B4706425
Zoro # G311594912
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B4706425
- Zoro # G311594912
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Equip your restrooms with the essentials with this semi-recessed Bobrick ConturaSeries B-47064 25 napkin / tampon vendor! This 22 gauge stainless steel product features a convenient push-button operation which ensures no pinching or twisting of the wrist as well as a lock and key for employee access.This napkin / tampon vendor accepts one or two quarters U.S. or Canadian and has a push-button coin return which cancels product selection and drops returned coins into product tray. When this dispenser is empty the empty product indicator automatically blocks the coin slot. Additionally the coin mechanism has the ability for field conversion and can be set to either free or $.50. This napkin / tampon vendor will be a welcome addition to any restroom!Overall Dimensions:Width: 14 1/2''Height: 28 1/2''Depth: 7 15/16''Holding Capacity: 30 tampons 20 napkinsCut Out Dimensions:Width: 12 1/2''Height: 26 3/8''Depth: 3 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAWE Ear Speculas for Piccolight, Dspsbl, 4.0mm (20-911-000)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50102)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- CABLES & SENSORS Mindray Datascope Compatible SpO2 Adapter Cable - 220 cm (E708-290)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- BOBRICK Napkin/Tampon Vendor (2706C)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- FROST Double Sanitary Napkin, Tampon Vendor, White25 Cent Vending (608-1-0.25)
- ALWAYS Thin Daily Panty Liners, Regular, PK120 (10796PK)
- FROST Double Sanitary Napkin, Tampon Vendor, White, Free (608-1)
- Bobrick Feminine Products