Shop All Feminine Product Dispensers
Bobrick
B-4353 ConturaSeries Recessed Sanitary Napkin Disposal
Mfr # 179B4353
Zoro # G511590691
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B4353
- Zoro # G511590691
- Country of Origin China
- Category Feminine Product Dispensers
Description
Save space and ensure cleanliness with this Bobrick B-4353 ConturaSeries recessed sanitary napkin disposal! This disposal is made of 22 gauge stainless steel and has an attractive satin finish and features a one-piece seamless construction. Its self-closing door has an international graphic symbol identifying sanitary napkin disposable and is secured to the cabinet with a spring-loaded stainless steel hinge at the bottom helping to contain odor. This item comes equipped with a removable leak-proof polyethylene receptacle for easy maintenance and cleaning. This sanitary napkin disposal will be a welcome addition to any restroom!Overall Dimensions:Width: 10 7/8''Depth: 4 1/2''Height: 11''Waste Capacity: 1.2 GallonCut Out Dimensions:Width: 11 3/4''Depth: 4''Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Sensodyne Extra White 2.7 oz., PK12 (08430)
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- CREST HEALTHCARE Call Cord, 8-Pin DIN, White, Single, 7 ft. (117704)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- BOBRICK Napkin/Tampon Vendor (2706C)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- RUBBERMAID COMMERCIAL Waxed Sanitary Napkin Disposal Liner Bags 250pk. (FG6141000000)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- TIDY GIRL Plastic Feminine Hygiene Disposal Bag Dispenser, Gray (TGUDPV2)
- Bobrick Feminine Products