No Product Image Available

Bobrick

B-4063 ConturaSeries 50 oz. Stainless Steel Recessed Soap Dispenser


product price: $436.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Save space while holding and distributing up to 50 oz. of soap with this Bobrick B-4063 ConturaSeries ultra-low profile recessed soap dispenser! This dispenser features an all-welded satin finished 20 gauge type 304 stainless steel construction with a plastic refill indicator window so you know when it's time to refill your dispenser without having to pull it out of the wall to check. Its valve is made of corrosion-resistant black ABS plastic and requires less than 5 lb. of force to compress making it compliant with ADA regulations for accessibility.This unit's concealed locking device can only be opened with a special included key which makes it vandal- and tamper-resistant. Designed to dispense most commercially marketed all-purpose hand soaps this stainless steel soap dispenser easily pulls out from the wall for filling and cleaning of the enclosed molded plastic soap container. The minimum recessed depth this unit requires is 4''.Overall Dimensions:Width: 7 1/4''Depth: 4 3/4''Height: 6 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.