No Product Image Available

Bobrick

B-39747 ClassicSeries Recessed Convertible Automatic Universal Roll Towel Dispenser


product price: $1,542.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Equip your restrooms with the essentials with this Bobrick ClassicSeries B-39747 recessed convertible paper towel dispenser / waste receptacle! This unit includes a convertible automatic universal roll paper towel module which can be interchanged with a mechanical non-automatic universal touch-free module or a folded towel dispenser module both sold separately. A lock and key for employee access is also included. Its automatic touch-free mechanism dispenses 12'' length towels per dispense and can accommodate up to 8'' wide diameter rolls.Combining two valuable actions in one this product dispenses paper towels as well as collects waste saving you both money and space. This waste receptacle / dispenser also features a removable leak-proof 18-gallon waste container which can be interchanged with an 12-gallon receptacle and is constructed of 22 gauge stainless steel with an attractive satin finish. This dispenser can be powered by 4 ''D'' size alkaline batteries sold separately or an optional 6 volt DC power supply.This dispenser includes an intuitive LED light that indicates the appropriate place for the user to place their hands. A green light signals that the sensor has been activated and paper towels will be dispensed a yellow light indicates that the batteries are low and ready to be changed and a red light warns that maintenance is required. On average this Bobrick paper towel dispenser can go through 300000 dispensing cycles on battery life!Overall Dimensions:Width: 17 3/16''Height: 56''Depth: 8 1/8''Waste Capacity: 18 GallonsCut Out Dimensions:Width: 16''Height: 54 3/4''Depth: 4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.