Shop All Paper Towel Dispensers
Bobrick
B-3974 Classic Series Recessed Convertible Automatic Universal Roll Towel Dispenser
Mfr # 179B3974
Zoro # G011509957
product price: $1,507.99
/ea
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B3974
- Zoro # G011509957
- Country of Origin China
- Category Paper Towel Dispensers
Description
Equip your restrooms with the essentials with this Bobrick Classic Series B-3974 recessed convertible paper towel dispenser / waste receptacle! This unit includes a convertible automatic universal roll paper towel module which can be interchanged with a mechanical non-automatic universal touch-free module or a folded towel dispenser module both sold separately. A lock and key for employee access is also included. Its automatic touch-free mechanism dispenses 12'' length towels per dispense and can accommodate up to 8'' wide diameter rolls.Combining two valuable actions in one this product dispenses paper towels as well as collects waste saving you both money and space. This waste receptacle / dispenser also features a removable leak-proof 12-gallon waste container which can be interchanged with an 18-gallon receptacle and is constructed of 22 gauge stainless steel with an attractive satin finish. This dispenser can be powered by 4 ''D'' size alkaline batteries sold separately or an optional 6 volt DC power supply.This dispenser includes an intuitive LED light that indicates the appropriate place for the user to place their hands. A green light signals that the sensor has been activated and paper towels will be dispensed a yellow light indicates that the batteries are low and ready to be changed and a red light warns that maintenance is required. On average this Bobrick paper towel dispenser can go through 300000 dispensing cycles on battery life!Overall Dimensions:Width: 17 3/16''Height: 56''Depth: 5 1/8''Waste Capacity: 12 GallonsCut Out Dimensions:Width: 16''Height: 54 3/4''Depth: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Liquid Hand Soap Jug (314924)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- BOBRICK Recessed Dispenser/12gal. Waste Receptacle, SS (B3944)
- BOBRICK Convertible Automatic, Universal Roll (3974)
- BOBRICK Paper Towel Dispenser (262)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- BOBRICK Bobrick ClassicSeries Recessed Convertible Folded Paper Towel DispenserReceptacle (B-3944)
- TORK Tork 659028A Performance Centerfeed Towel Dispenser (MOL-659028A)
- Bobrick Paper Towel Dispensers