Shop All Bathroom Cabinets
Bobrick
B-397 Recessed Mirrored Medicine Cabinet
Mfr # 179B397
Zoro # G011595011
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B397
- Zoro # G011595011
- Country of Origin China
- Category Bathroom Cabinets
Description
Keep your medical supplies within easy reach with this Bobrick B-397 recessed mirrored medicine cabinet! Built from heavy-duty steel with a white powder-coated finish this medicine cabinet maintains the professional look of your establishment. On the front is a 1/4'' glass mirror that is electrolytically copper-plated to guard against silver spoilage. The recessed design makes this cabinet perfect for storing supplies in rooms or areas with limited space.The door includes a full-length piano-hinge and magnetic catch for easy opening and closing. Inside the cabinet are four adjustable plastic shelves perfect for holding medical supplies. The cabinet can be inverted allowing for a right or left handed door swing.Overall Dimensions:Width: 15 7/8''Depth: 4 1/4''Height: 25 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-480)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HONEYWELL THERMAL SOLUTIONS L4079B1066 Mercury Free (L4079B1066)
- ZENITH Zenith MP109 Medicine Cabinet, 2-Shelf, Polystyrene (MP109)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- AMERICAN PRIDE Vista Series 16 in. W x 20 in. Medicine Cabinet (9400AR1)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- Bobrick Bathroom Cabinets