Shop All Paper Towel Dispensers
Bobrick
B-39617 ClassicSeries Recessed Convertible Rectangular Paper Towel Dispenser Stationary
Mfr # 179B39617
Zoro # G611510087
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B39617
- Zoro # G611510087
- Country of Origin United States
- Category Paper Towel Dispensers
Description
Equip your restrooms with the essentials with this Bobrick ClassicSeries B-39617 recessed convertible paper towel dispenser / waste receptacle! This unit includes a convertible universal roll paper towel module which can be interchanged with an automatic universal or folded towel module as well as a lock and key for employee access. Its touch-free mechanism dispenses 12'' length per pull and can accommodate up to 8'' wide diameter rolls.Combining two valuable actions in one this product dispenses paper towels as well as collects waste saving you both money and space. This waste receptacle / dispenser also features a removable leak-proof 18-gallon waste container which can be interchanged with a 12-gallon receptacle and is constructed of 22 gauge stainless steel with an attractive satin finish. This paper towel dispenser / waste receptacle will be a welcome addition to any restroom!Overall Dimensions:Width: 15 15/16''Height: 56''Depth: 11 1/8''Waste Capacity: 12 GallonsCut Out Dimensions:Width: 15 7/8''Height: 54 5/8''Depth: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Gray (XDL-130B)
- MAYKKER 33 in Extension Pole, Wood (MP-MM-8)
- BONA US Bona, Hardwood Floor Cleaner, 1 Gal Refill Bottle (WM700018174)
- LYSOL HeavyDuty Bathroom Cleaner PK 4 (36241-94201)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- BOBRICK Bobrick ClassicSeries Recessed Convertible Folded Paper Towel DispenserReceptacle (B-3944)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7.125 (2621)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- BOBRICK Automatic Mounted Dispenser W/LED Light, SS (B29744)
- BOBRICK Cat 74 Key for Towel Dispensers, Metal Key (B-330-43)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- Bobrick Paper Towel Dispensers