No Product Image Available

Bobrick

B-3940 ClassicSeries Stainless Steel Recessed Convertible Paper Towel Dispenser Stationary


product price: $675.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combining two valuable actions in one the Bobrick B-3940 ClassicSeries convertible paper towel dispenser and waste receptacle saves you both money and space. Its recessed design makes it great for tight spaces in commercial restrooms. It can dispense 600 C-fold or 800 multi-fold towels to minimize refills. The durable stainless steel construction stands up to daily wear and tear even in restrooms with heavy traffic. Plus the satin finish makes it easy to wipe down and clean.This unit includes a removable 6 gallon waste receptacle that is locked into the cabinet for safety and it can be replaced with a 12 or 18 gallon receptacle for greater capacity. Additionally the manual paper towel dispenser is convertible and can be interchanged with automatic universal or touch-free roll towel modules. The versatility of this unit makes it a valuable addition to your establishment.Overall Dimensions:Width: 17 3/16''Depth: 4 3/16''Height: 56''Capacity: 6 gallonsCut Out Dimensions:Width: 16''Depth: 4''Height: 54 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.