No Product Image Available

Bobrick

B-39003.MBLK TrimLineSeries 12 Gallon Recessed Paper Towel Dispenser / Waste Receptacle


product price: $1,450.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Equip your restrooms with the essentials with this Bobrick TrimLineSeries paper towel dispenser / waste receptacle! Combining two valuable actions in one this product dispenses paper towels as well as collects waste saving you both money and space. This waste receptacle / dispenser is constructed of fully welded type 304 stainless steel with an attractive matte black powder-coated finish.This receptacle mounts onto your restroom wall and it has a recessed design to save space. It features a removable leakproof 12 gallon waste container made of rigid molded plastic. Plus it has a flush lock and key for employee access. This unit dispenses 600 C-fold 800 multifold or 1100 single-fold towels.The built-in TowelMate assembly dispenses only one paper towel at a time and prevents paper towels from falling out during servicing. The door features a 90 degree return for maximum support and it has concealed full-length stainless steel piano hinges. The door-swing limiter prevents damage to nearby bathroom accessories and walls.Overall Dimensions:Width: 17 3/16''Depth: 7 5/8''Height: 56''Capacity: 12 gallonsCut Out Dimensions:Width: 16''Depth: 7 7/8''Height: 54 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.