Shop All Hand Dryers
Bobrick
B-3725 TrimLine Series No Touch Recessed Hand Dryer - 115V 1000W
Mfr # 179B3725115
Zoro # G511515816
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B3725115
- Zoro # G511515816
- Country of Origin China
- Category Hand Dryers
Description
Offer customers and employees a clean and efficient restroom with the Bobrick B-3725 TrimLine series no touch recessed hand dryer. This unit features an infrared sensor that automatically turns the dryer on when hands are placed under the air outlet opening and turns off when your hands are removed. This eliminates the need for paper towels ensures sanitation and saves electricity. The electronic sensor also has an automatic shutoff after 1 minute for increased safety and efficiency.This model features a trim slim recessed design that installs directly into the wall and then stands out from the wall's surface by only 2''. Designed to reduce obstructions in narrow passages this hand dryer is great for tight spaces and smaller restrooms where a traditional surface-mounted design would only be in the way. It has a large 9 7/8'' x 10'' x 6'' hand drying alcove that curves back from the front of the unit and provides plenty of space for users to dry their hands after washing. The interior of the alcove is made with a splash-resistant material that absorbs and evaporates water droplets for a clean sanitary restroom environment.The coiled Nichrome heating element heats air without causing hot spots and is protected by an integral automatic thermal overload device plus it is inaccessible to vandals. This model also comes with vandal-resistant mounting hardware so you can be sure it will stay safely installed.This unit has a sound pressure level of only 70 dBA for quiet operation and it features a quiet but powerful thermally-protected 1/7 hp motor that provides a fast 17 second dry time. The bright easy-to-see indicator lights let your maintenance crew know at a glance if the unit is working properly or if it needs to be serviced. Plus this unit is made with a durable corrosion-resistant type 304 satin finish stainless steel construction for long-lasting usefulness in your restroom. A 115V electrical connection is required for operation.Overall Dimensions:Left to Right: 11 13/16''Front to Back: 6''Height: 24 1/16''Alcove Dimensions:Left to Right: 10''Front to Back: 6''Height: 9 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- KECKLEY 3/8" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-038)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG3)
- BOBRICK Compact Automatic Hand Dryer, 115V, Gray (710)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- BOBRICK B750115V White Hand Dryer (B750-115V)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- WORLD DRYER World Dryer® VERDEdri® Hi-Speed Hand Dryer, ADA Compliant, Black Aluminum, 120-277V (Q-162A2)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- Bobrick Hand Dryers