No Product Image Available
Bobrick

B-37063C TrimLine Series Recessed Napkin / Tampon No Coin Vendor


product price: $1,161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Bobrick B-37063C TrimLineSeries recessed napkin / tampon no coin vendor combines convenience with a sleek and clean appearance and equips your restrooms with essential feminine hygiene necessities! Made of durable 18-gauge stainless steel with all-welded construction this dispenser's exposed surfaces have a high-quality satin finish. With convenient push-button operation this vendor is calibrated for free use upon arrival but can be changed to 25 or 50 cents in the field without any additional equipment or materials. When this dispenser is empty an empty product indicator automatically blocks the coin slot. Two coin return buttons also allow users to cancel their selection.This unit holds 30 tampons and 20 sanitary napkins and features a product tray for convenient access to dispensed product. Mechanically operated no batteries or electricity are required for operation of this unit.Overall Dimensions:Width: 13 7/8''Depth: 7 15/16''Height: 28''Holding Capacity: 30 tampons 20 napkinsCutout Dimensions:Width: 12 1/2''Depth: 5 9/16''Height: 26 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.