No Product Image Available

Bobrick

B-370634 25 TrimLineSeries Semi Recessed Napkin / Tampon Single Coin Vendor


product price: $1,257.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Bobrick B-370634 25 TrimLineSeries semi recessed napkin / tampon single coin vendor combines convenience with a sleek and clean appearance and equips your restrooms with essential feminine hygiene necessities! Made of durable 18-gauge stainless steel with all-welded construction this dispenser's exposed surfaces have a high-quality satin finish. With convenient push-button operation this vendor has two jam-resistant coin mechanisms that accept U.S. and Canadian quarters as well as two coin return buttons that allow users to cancel their selection. No grasping pinching or twisting of the wrist is required. This vendor also allows you to field convert the coin machine mechanism to Free or $.50 access. When this dispenser is empty an empty product indicator automatically blocks the coin slot.This unit holds 30 tampons and 20 sanitary napkins and features a product tray for convenient access to dispensed product as well as a stainless steel skirt for semi-recessing installation in 4'' deep walls. Mechanically operated no batteries or electricity are required for operation of this unit.Overall Dimensions:Width: 14''Depth: 11 13/16''Height: 28''Holding Capacity: 30 tampons 20 napkinsCutout Dimensions:Width: 12 1/2''Depth: 3 7/8''Height: 26 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.