Shop All Feminine Product Dispensers
Bobrick
B-37063 25 TrimLineSeries Recessed Napkin / Tampon Single Coin Vendor
Mfr # 179B3706325
Zoro # G611595008
product price: $1,089.49
/ea
Free Shipping & Returns
$1,089.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B3706325
- Zoro # G611595008
- Country of Origin United States
- Category Feminine Product Dispensers
Description
This Bobrick B-37063 25 TrimLineSeries recessed napkin / tampon single coin vendor combines convenience with a sleek and clean appearance and equips your restrooms with essential feminine hygiene necessities! Made of durable 18-gauge stainless steel with all-welded construction this dispenser's exposed surfaces have a high-quality satin finish. With convenient push-button operation this vendor has two jam-resistant coin mechanisms that accept U.S. and Canadian quarters as well as two coin return buttons that allow users to cancel their selection. No grasping pinching or twisting of the wrist is required. This vendor also allows you to field convert the coin machine mechanism to Free or $.50 access. When this dispenser is empty an empty product indicator automatically blocks the coin slot.This unit holds 30 tampons and 20 sanitary napkins and features a product tray for convenient access to dispensed product. Mechanically operated no batteries or electricity are required for operation of this unit.Overall Dimensions:Width: 13 7/8''Depth: 7 15/16''Height: 28''Holding Capacity: 30 tampons 20 napkinsCutout Dimensions:Width: 12 1/2''Depth: 5 9/16''Height: 26 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 15.2 oz. Foam Hand Soap Pump Bottle, PK 4 (98609)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- EMI Pro Response(TM) Backpack Complete (486)
- WORLD AMENITIES Bodyography Shampoo, 1.4 oz., 300PK (HA-BD-001A)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- BOBRICK Napkin/Tampon Vendor (2706C)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- Bobrick Feminine Product Dispensers