No Product Image Available

Bobrick

B-35649.MBLK TrimLineSeries 12 Gallon Surface-Mounted Mount Waste Receptacle


product price: $1,331.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bobrick
  • MFR # 179B35649MBLK
  • Zoro # G111510082
  • Country of Origin United States
  • Category Trash Cans

Description

Equip your restrooms with the essentials with this Bobrick TrimLineSeries waste receptacle! This waste receptacle is a trendy choice for restrooms in restaurants hotels and offices. It is made of durable fully welded 18-8 type 304 stainless steel and it has a matte black powder-coated finish for an attractive modern appearance. This receptacle surface mounts onto your restroom wall to keep your floor open for easier cleaning. The skirt is removable in the field for recessed mounting.This unit features a leakproof interior waste container made of rigid molded plastic. This container boasts an ample 12 gallon capacity and it is easy to remove for servicing. The door features full-length stainless steel piano hinges and a door-swing limiter to prevent damage to nearby bathroom accessories and walls. It comes with two flush locks and a key to prevent unauthorized access.Overall Dimensions:Width: 17 3/8''Depth: 8 7/16''Height: 40 1/8''Capacity: 12 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.