Shop All Trash Cans
Bobrick
B-35643.MBLK TrimLineSeries 12 Gallon Recessed Mount Waste Receptacle Rect
Mfr # 179B35643MBLK
Zoro # G511510064
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B35643MBLK
- Zoro # G511510064
- Country of Origin United States
- Category Trash Cans
Description
Equip your restrooms with the essentials with this Bobrick TrimLineSeries waste receptacle! This waste receptacle is a trendy choice for restrooms in restaurants hotels and offices. It is made of durable fully welded 18-8 type 304 stainless steel and it has a matte black powder-coated finish for an attractive modern appearance. This receptacle mounts onto your restroom wall and it has a recessed design to save space.This unit features a leakproof interior waste container made of rigid molded plastic. This container boasts an ample 12 gallon capacity and it is easy to remove for servicing. The door features full-length stainless steel piano hinges and a door-swing limiter to prevent damage to nearby bathroom accessories and walls. It comes with two flush locks and a key to prevent unauthorized access.Overall Dimensions:Width: 15 1/4''Depth: 7 5/8''Height: 40 1/16''Capacity: 12 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Tire Assembly, 6 in L, Blk (1059343)
- DIVERSEY Cleaner and Disinfectant Concentrate, 32 oz. Bottle, Unscented, Blue (04331.)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWM5-3PK (AST30BWM5-3PK)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- BOBRICK 1 gal Rectangular Trash Can, Silver, Top Door, Stainless Steel (270)
- BOBRICK Bobrick ClassicSeries Stainless Steel Recessed Trash Can, 12 Gallon (B3644)
- BOBRICK Trash Can, Silver, Stainless Steel (B279)
- BOBRICK Trash Can, Silver, Stainless Steel (B254)
- BOBRICK Bobrick Stainless Steel Open Top Trash Can, 21 Gallon (B2280)
- BOBRICK Bobrick ClassicSeries Stainless Steel Wall Mount Trash Can, 625 Gallon (B-279)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- Bobrick Trash Cans