No Product Image Available

Bobrick

B-35639.MBLK TrimLineSeries 3 Gallon Surface-Mounted Waste Receptacle Rect


product price: $879.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bobrick
  • MFR # 179B35639MBLK
  • Zoro # G311510042
  • Country of Origin United States
  • Category Trash Cans

Description

Equip your restrooms with the essentials with this Bobrick TrimLineSeries waste receptacle! This waste receptacle is a trendy choice for restrooms in restaurants hotels and offices. It is made entirely of durable fully welded 18-8 type 304 stainless steel and it has a matte black powder-coated finish for an attractive modern appearance. This receptacle surface mounts onto your restroom wall to keep your floor open for easier cleaning. The skirt is removable in the field for recessed mounting.The convenient self-closing disposal door hides unsightly trash to promote a clean environment. The interior waste bin has an ample 3 gallon capacity and it is easy to remove for servicing. This waste bin easily accessed through the door which features full-length stainless steel piano hinges and a door-swing limiter to prevent damage to nearby bathroom accessories and walls. This door comes with a flush lock and key to prevent unauthorized access.Overall Dimensions:Width: 14 3/16''Depth: 4 1/2''Height: 28 3/16''Capacity: 3 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.