No Product Image Available

Bobrick

B-35633.MBLK TrimLineSeries 3 Gallon Recessed Waste Receptacle with Matte Black Finish


product price: $657.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bobrick
  • MFR # 179B35633MBLK
  • Zoro # G411510140
  • Country of Origin United States
  • Category Trash Cans

Description

Equip your restrooms with the essentials with this Bobrick TrimLineSeries waste receptacle! This waste receptacle is a trendy choice for restrooms in restaurants hotels and offices. It is made entirely of durable fully welded 18-8 type 304 stainless steel and it has a matte black powder-coated finish for an attractive modern appearance. This receptacle mounts onto your restroom wall and it has a recessed design to save space.The convenient self-closing disposal door hides unsightly trash to promote a clean environment. The interior waste bin has an ample 3 gallon capacity and it is easy to remove for servicing. This waste bin easily accessed through the door which features full-length stainless steel piano hinges and a door-swing limiter to prevent damage to nearby bathroom accessories and walls. This door comes with a flush lock and key to prevent unauthorized access.Overall Dimensions:Width: 14 1/8''Depth: 4 7/16''Height: 28 1/8''Capacity: 3 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.