Shop All Feminine Product Dispensers
Bobrick
B-3541 Stainless Steel Surface Mounted Sanitary Disposal Bag Dispenser
Mfr # 179B3541
Zoro # G811595020
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B3541
- Zoro # G811595020
- Country of Origin United States
- Category Feminine Product Dispensers
Description
Ensure that your restrooms are stocked with all the essentials for a sanitary environment with this Bobrick B-3541 stainless steel surface mounted sanitary disposal bag dispenser. This dispenser provides a convenient way to offer disposal bags for sanitary napkins. It is made of type 304 stainless steel to ensure exceptional durability and longevity for your establishment. To maintain a presentable appearance the exterior has a full satin finish.A concealed 22-gauge stainless steel wall plate allows for convenient mounting to a restroom wall. The unit is equipped with a concealed locking device to prevent guests from opening or tampering with the contents. This dispenser holds up to one pack of 25 two-ply plastic sanitary napkin disposal bags.Overall Dimensions:Width: 3 3/4''Depth: 1''Height: 5 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Alcohol Prep Pads, 1-1/4 x 2-1/4 In, PK10 (12-011)
- PURELL Hand Sanitizer, Aloe, Gel, 12oz Pump Bottle, PK12 (3639-12)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- BOBRICK Surface-Mounted Sanitary Napkin Disposal (270)
- BOBRICK Bobrick ClassicSeries Surface-Mounted Sanitary Disposal - (B254)
- BOBRICK Napkin/Tampon Vendor (2706C)
- BOBRICK Napkin/Tampon Vendor (4706 25)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- SANITARY NECESSITIES Sanitary Napkin Bag, PK500 (HOTEL-500)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- Bobrick Feminine Product Dispensers