Shop All Feminine Product Receptacles
Bobrick
B-35303.MBLK TrimLineSeries 1.2 Gallon Recessed Sanitary Napkin Disposal Receptacle
Mfr # 179B35303MBLK
Zoro # G911594947
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B35303MBLK
- Zoro # G911594947
- Country of Origin United States
- Category Feminine Product Receptacles
Description
This Bobrick TrimLineSeries sanitary napkin disposal receptacle combines optimal sanitation with a sleek and clean appearance! Perfect for women's restrooms this unit provides a sanitary means of disposal for feminine hygiene products. It is made of durable 18-gauge type 304 stainless steel with an all-welded construction and it boasts a powder-coated matte black finish. The recessed design mounts flush into the wall to save space.The door has a 90 degree return for maximum rigidity while the self-closing panel covers the opening to conceal trash. The panel also features an international symbol identifying napkin disposal. Both the door and panel are secured in place with concealed full-length stainless steel piano hinges. Inside the unit is a waste receptacle with a 1.2 gallon capacity. This receptacle is made of leakproof molded polyethylene and it is easy to remove for servicing.Overall Dimensions:Width: 13''Depth: 3 5/8''Height: 18 15/16''Capacity: 1.2 gallonsCutout Dimensions:Width: 11 1/2''Depth: 3 3/4''Height: 17 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Waxed Sanitary Napkin Disposal Liner Bags 250pk. (FG6141000000)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-904G)
- MOTRIN Motrin Pain Relief, Tablet, 200mg (13367)
- BOBRICK Bobrick ConturaSeries Surface Mounted Sanitary Disposal B270 (B-270)
- BOBRICK B-270, ConturaSeries Surface Mounted Sanitary Disposal (B-270*****##*)
- ASI GROUP ASI® Surface Mounted Sanitary Napkin Disposal - 0852 (852)
- HOSPECO Feminine Hygiene Receptacle, White (HOS250201W)
- SAFE-USE Sanitary Napkin Receptacle, Plastic, 4-2/5"x8-4/5"x10-3/4", WE (IMP1102)
- ASI Surface Mounted Sanitary Napkin Disposal (0852)
- HOSPECO Receptacle, f/Feminine Hygiene Waste, 8"x4"x11", STST (HOSND1E)
- Bobrick Feminine Product Receptacles