No Product Image Available

Bobrick

B-353 Recessed Sanitary Napkin Disposal Receptacle


product price: $233.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain sanitation in your business's restrooms with the Bobrick B-353 recessed sanitary napkin disposal receptacle! This receptacle is made of type 304 stainless steel with all-welded corners to provide exceptional durability and longevity and its convenient flange is drawn and beveled for easy installation. And to maintain a sleek appearance the exterior has a full satin finish.For reliable repeat use the door is fitted with a full-length stainless steel piano hinge and a tumbler lock ensures the door stays shut while preventing tampering. The outside casing has a hemmed bottom edge for safety and a small symbol identifies the receptacle as the proper area to dispose of sanitary napkins. And thanks to its removable polyethylene liner this unit can be easily emptied.Overall Dimensions:Width: 12 3/4''Depth: 3 15/16''Height: 17 3/16''Cutout Dimensions:Width: 11 1/4''Depth: 4''Height: 15 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.