No Product Image Available

Bobrick

B-35139.MBLK TrimLineSeries 0.6 Gallon Surface Mounted Sanitary Napkin Disposal Receptacle


product price: $630.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a sanitary restroom environment with this Bobrick TrimLineSeries sanitary napkin disposal receptacle. This receptacle is made of type 304 stainless steel to provide exceptional durability and longevity and its convenient back makes it easy to mount directly to a wall or restroom stall. Mount the receptacle at a minimum height of 30'' above the floor to adhere to universal design standards and ensure it is easy to access for your guests. The removable skirt also allows for recessed mounting. To maintain a presentable appearance the exterior has a powder-coated matte black finish.To endure repeated use the door is fitted with reliable bottom rivets and it opens downward for quick and convenient disposal of sanitary napkins or other feminine hygiene products. To ensure the door remains shut it has an integrated magnet catch while a cable limiter ensures that the door does not swing open and helps to prevent tampering. A small symbol identifies the receptacle as the proper area to dispose of sanitary napkins. Thanks to the removable 0.6 gallon waste bin this unit can be easily emptied.Overall Dimensions:Width: 8 1/16''Depth: 4 1/2''Height: 14 1/8''Capacity: 0.6 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.