No Product Image Available

Bobrick

B-306 TrimLineSeries Recessed Soap Dispenser


product price: $248.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Looking for a non-obtrusive and modern-looking soap dispensing system that is safe and sanitary? Consider the Bobrick TrimLineSeries B-306 recessed soap dispenser. This soap dispenser's vertical tank is made of satin-finish stainless steel presenting a sleek and sophisticated appearance with a contemporary touch. It features a soap refill window allowing you to see soap levels and immediately refill them which prevents customers from ever reaching an empty dispenser and promotes your excellent customer service and sanitization! The door complete with key and lock swings open on a smooth hinge to reveal a 45 fl. oz. vessel for easy filling. When full the cabinet can be secured once again with a tumbler lock. The 90 degree door return and concealed flange add the utmost elegance to your restroom by keeping the dispenser flush against the wall and creating a seamless smooth transition from wall to dispenser.This soap dispenser is compatible with virtually every free-flowing commercially marketed all-purpose hand soap and between the spacious 45 fl. oz. capacity and visible soap level indicating when it's time to refill this dispenser will ensure your soap never runs dry. As an added bonus this container's valve operates with one hand without tight grasping pinching or twisting of the wrist and with less than 5 lb. of force. To accommodate all patrons it has been engineered to comply with barrier-free ADA guidelines. Compatible with pourable bulk soaps.Overall Dimensions:Rough Wall Opening: 8 3/4''W x 4 3/4''H x 3 7/8''DCapacity: 45 fl. oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.