Shop All General Purpose Metal Shelving
Bobrick
B-298 x 18 Stainless Steel Shelf with Satin Finish - 18in x 8in
Mfr # 179B298X18
Zoro # G511223162
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B298X18
- Zoro # G511223162
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Provide convenient storage with this Bobrick B-298 x 18 stainless steel shelf with satin finish! This shelf has a tough 18-gauge stainless steel construction. It features a satin finish for a professional and appealing appearance in any office warehouse or healthcare facility.**Install this shelf in any bathroom to provide the user with a convenient location to set down personal items or store bathroom essentials such as soap lotion and medication. It secures to the wall with 16-gauge stainless steel mounting brackets making it a superior sturdy option for your establishment. Plus the 3/4'' return edges provide maximum durability and rigidity.**Overall Dimensions:*Width: 18''*Depth: 8''*Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base, 12 In Cabinets (364-95)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- Bobrick General Purpose Metal Shelving