Shop All General Purpose Metal Shelving
Bobrick
B-295 x 18 Stainless Steel Shelf with Satin Finish - 18in x 5in
Mfr # 179B295X18
Zoro # G711188704
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B295X18
- Zoro # G711188704
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
Provide convenient storage with this Bobrick B-295 x 18 stainless steel shelf with satin finish! This shelf has a tough 18-gauge stainless steel construction. It features a satin finish for a professional and appealing appearance in any office warehouse or healthcare facility.**Install this shelf in any bathroom to provide the user with a convenient location to set down personal items or store bathroom essentials such as soap lotion and medication. It secures to the wall with 16-gauge stainless steel mounting brackets making it a superior sturdy option for your establishment. Plus the 3/4'' return edges provide maximum durability and rigidity.**Overall Dimensions:*Width: 18''*Depth: 5''*Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- ECONOCO L-Shaped Leg for Grid Panel, Black, 12PK (GL512/B)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- BOBRICK Bobrick® Stainless Steel Shelf - 16"W x 5"D - B295x16 (B295x16)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Red, 36x12x39-7 Shelves (603433RD)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3612-5HG)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- Bobrick General Purpose Metal Shelving