Shop All Toilet Paper Dispensers & Holders
Bobrick
B-2888 ClassicSeries Surface-Mounted Multi Roll Toilet Tissue Dispenser with Satin Finish
Mfr # 179B2888
Zoro # G311177016
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B2888
- Zoro # G311177016
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Description
This Bobrick B-2888 ClassicSeries surface-mounted multi-roll toilet tissue dispenser combines convenience with a sleek and modern design for your establishment's restroom facilities! Made of durable 22-gauge stainless steel with an all-welded construction this dispenser is durable, and with all exposed surfaces with a satin finish appearance isn't sacrificed.**This multi-roll toilet tissue dispenser keeps one roll of toilet tissue exposed for use and another stored in its cabinet for backup. Once the bottom roll is depleted the extra roll stored above in the cabinet automatically drops into place. Depleted rolls can only be removed after unlocking the door. Its two spindles are retained in the dispenser when the door is locked making it theft-resistant and ideal for highly trafficked areas such as public restrooms rest stops gas stations and more. It also comes equipped with a tumbler lock keyed. Accommodate two standard-core toilet tissue rolls up to 5 1/4'' in diameter.**Overall Dimensions:*Width: 6 1/16''*Height: 11''*Depth: 5 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Square Step Can, Stainless Steel, 16 3/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST24SSPL)
- ZEP Shower, Tub and Tile Cleaner, 32 oz., PK12 (ZUSTT32PF)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- FRESHWAVE IAQ Gel Wall Mount Unit, 8 oz., Plastic, PK6 (584-6)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK Dispenser, Tissue , 2 Roll, S/S (B288)
- BOBRICK Dispenser, Tissue, 2-Roll , S/S Surface-Mounted (4288)
- BOBRICK Classicseries Double Tissue Dispenser, Satin - Non Controlled (B2740)
- BOBRICK Dispenser, Tissue , 2 Roll Plst (B-5288)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- Bobrick Toilet Paper Dispensers & Holders