No Product Image Available
Bobrick

B-2706C Classic Series Surface Mount Sanitary Napkin / Tampon No Coin Vendor


product price: $1,295.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide customers and employees at your business with sanitation essentials using the Bobrick B-2706C Classic Series surface mount sanitary napkin / tampon vendor! This vendor is made of type 304 stainless steel with all-welded corners to provide exceptional durability and longevity and its convenient back makes it easy to mount on any wall. And to maintain a sleek appearance the exterior has a full satin finish.For reliable repeat use the coin mechanisms on this unit are made of impact-resistant materials. The mechanisms are calibrated for free use upon arrival but they can be changed to 25 or 50 cents in the field without any additional equipment or materials. And for security the coin box is equipped with a tumbler lock to prevent theft or tampering.For durability the door on this unit is mounted on a full-length stainless steel piano hinge and its stainless steel construction ensures longevity. The rest of the unit is also made of stainless steel for consistent strength and thanks to its impact-resistant product tray you can be sure maintenance requires minimal time and investment.Overall Dimensions:Width: 11 7/8''Depth: 6 9/16''Height: 25 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.