No Product Image Available

Bobrick

B-268 Surface-Mounted Triangle Corner Waste Receptacle


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your bathroom clean and tidy with this Bobrick B-268 stainless steel surface-mounted corner waste receptacle. Its 13.4 gallon space-saving design mounts into a corner so that precious floor and counterspace is saved for other uses. Plus the open design helps to simplify servicing while the hemmed edges significantly reduce the likelihood of injury to your customers guests and staff.The interior features 5 hooks that secure the included removable vinyl liner. Because it's reusable the liner will help to reduce plastic liner costs and because of the hooks the liner won't slip down and make servicing difficult. In addition the durable 304 stainless steel construction and satin-finish give the receptacle a clean sleek appearance which helps it blend into any room and compliment any decor. Due to its corrosion-resistant properties the stainless steel makes this receptacle especially suitable for restrooms. Mounting hardware is sold separately.Overall Dimensions:Width: 20 9/16''Depth: 14 9/16''Height: 23''Capacity: 13.4 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.