No Product Image Available

Bobrick

B-26637 TrimLineSeries 1000 mL Stainless Steel Surface-Mounted Foaming HRect


product price: $457.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a clean and sanitary facility with the Bobrick B-26637 TrimLineSeries 1000 mL stainless steel surface-mounted foaming hand / dish soap dispenser. This dispenser features a narrow design that takes up more vertical space than horizontal which is great when there's pre-existing wall shelving and storage around the sink. Mounting the dispenser to the wall or other flat surface ensures that the soap is easy to access and won't be accidentally knocked off or moved away from the sink area.This particular dispenser is made of stainless steel with an attractive brushed satin finish that's both eye-catching and practical. Stainless steel resists corrosion and rusting keeping the unit in pristine shape even after years of use around water. The housing is also welded to enhance durability.When the housing is opened during the refill process an internal plastic container is accessible. Fill this container with soap close the housing and use the key to lock it to prevent tampering. To make it easy for employees to monitor how much soap is left an external window shows the soap level.Whether used in the restroom with foaming hand soap or in the dish room with dish detergent for manual washing this dispenser makes it easy to access soap when you need it. Just press the lever that extends below the dispenser and start washing with the 0.7 mL portion of soap it dispenses.Overall Dimensions:Length: 6''Width: 3 13/16''Height: 13 1/4''Capacity: 1000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.