Shop All Hand Soap Dispenser Refills
Bobrick
B-26617 TrimLineSeries 1000 mL Stainless Steel Surface-Mounted Liquid HRect
Mfr # 179B26617
Zoro # G911634087
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 179B26617
- Zoro # G911634087
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Maintain a clean and sanitary facility with the Bobrick B-26617 TrimLineSeries 1000 mL stainless steel surface-mounted liquid hand / dish soap dispenser. This dispenser features a narrow design that takes up more vertical space than horizontal which is great when there's pre-existing wall shelving and storage around the sink. Mounting the dispenser to the wall or other flat surface ensures that the soap is easy to access and won't be accidentally knocked off or moved away from the sink area.This particular dispenser is made of stainless steel with an attractive brushed satin finish that's both eye-catching and practical. Stainless steel resists corrosion and rusting keeping the unit in pristine shape even after years of use around water. The housing is also welded to enhance durability.When the housing is opened during the refill process an internal plastic container is accessible. Fill this container with soap close the housing and use the key to lock it to prevent tampering. To make it easy for employees to monitor how much soap is left an external window shows the soap level.Whether used in the restroom with hand soap or in the dish room with liquid dish detergent for manual washing this dispenser makes it easy to access soap when you need it. Just press the lever that extends below the dispenser and start washing with the 1.5 mL portion of soap it dispenses.Overall Dimensions:Length: 6''Width: 3 13/16''Height: 13 1/4''Capacity: 1000 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (FG750112)
- TOUGH GUY Toilet Tank Block, Non-Para, PK24 (3EEE9)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll (MC-8961)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- BOBRICK Bobrick 34-oz. Liquid & Lotion Soap Dispenser - 4in Spout - (B-822)
- DIAL PROFESSIONAL 16 oz Personal Soaps 12 PK (80790)
- GOJO 1 gal Personal Soaps 2 PK (0955-02)
- ITW PRO BRANDS PUMICE HAND CLEANER, CITRUS SCENT, 1 GAL DISPENSER (25219)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge (FG750386)
- PROVON 700 ml Foam Hand Soap Cartridge (1341-03)
- GEORGIA-PACIFIC 1,800 mL Personal Soaps 2 PK (42718)
- Bobrick Hand Soap Dispenser Refills