Shop All Bathroom Safety Bars and Chairs
Bobrick
B-251-4 WingIt Handicap Grab Bar Fastener Mounting Kit
Mfr # 179B2514
Zoro # G311634151
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B2514
- Zoro # G311634151
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
This Bobrick B-251-4 WingIt grab bar fastener is ideal for attaching handicap grab bars to your restroom walls and keeping them securely in place without backing. Made of corrosion-resistant stainless steel this WingIt grab bar fastener is durable and sturdy enough to support up to 300 lb. It is designed to be used in 2 1/2'' and 3 1/2'' or deeper hollow walls with finished wall surfaces up to 1 1/2'' thick. To exceed building code criteria use the WingIt grab bar fastener on multiple layers of drywall 5/8'' drywall 5/8'' or 1/2'' drywall with tile and panels or all masonry type boards.The WingIt grab bar fastener attaches to your grab bar inserts into your wall and adheres to the outside wall with tape. The fastener's wings spring out within the wall preventing it from falling out and keeping your grab bar securely fastened once it is reattached. One fastener is required for each grab bar flange.Overall Dimensions:Diameter of Wall Mount End: 2 3/4''Diameter of Inserted End: 1'' to 1 1/8''Maximum Diameter of Inserted End with Open Wings: 2 3/4''Length: 4 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- VERSILON PEX Tubing, Clear, 7/16 in, 50 ft, 402F (TSFE14-0500-031-50)
- JONES STEPHENS 1-1/2in. x 12in. Rough Brass Double Threaded Extension Tube 17 Gauge (P38489)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- Bobrick Bathroom Safety Bars and Chairs