Shop All Carts, Caddies & Accessories
Bobrick
B-239 Utility Shelf with Mop / Broom Holders and Rag Hooks
Mfr # 179B239
Zoro # G611399361
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B239
- Zoro # G611399361
- Country of Origin United States
- Category Carts, Caddies & Accessories
Description
This Bobrick B-239 utility shelf with mop / broom holders and rag hooks will optimize organization in your maintenance closet or storage area! This unit's design keeps mops and brooms away from walls protecting them from scratching or other possible damage. Three spring-loaded rubber cam holders with an anti-slip coating are in place to snugly and securely accommodate handles ranging from 7/8'' to 1 1/4'' in diameter. Four stainless steel hooks with a satin finish are also attached to the mounting strip allowing you to hang brushes and other cleaning supplies. The 18 gauge stainless steel shelf with satin finish adds ample storage space on top of the unit. It features an all-welded construction with return edges on all three sides giving it lasting durability and sturdiness and its front edge is hemmed for safety purposes.**Overall Dimensions:*Length: 34''*Width: 8''*Height: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- BOBRICK Bobrick Mop/Broom Holder, Stainless, 24", 3 Prongs - B223x24 (B223x24)
- BOBRICK Bobrick Mop/Broom Holder w/ Hooks, Stainless, 36in, 3 Hooks/4 Prongs - (B224x36)
- DIVERSEY Wire Rack, Black, Wire, Holds 1.5L Btls (D3191754)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement Vinyl Bag for Janitorial Cart (CA1700B)
- ZORO SELECT Mop and Broom Holder, For 7/8 in to 1 1/4 in Handle Dia, 2 1/2 in L, Black, 12 Pack (36LH92)
- MILWAUKEE TOOL 3 in. Utility Bucket Hook (48-22-8293)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- Bobrick Carts, Caddies & Accessories