Shop All Trash Cans
Bobrick
B-2300 Floor Standing 18 Gallon Round Dome Top Waste Receptacle
Mfr # 179B2300
Zoro # G911178529
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B2300
- Zoro # G911178529
- Country of Origin United States
- Category Trash Cans
Description
This B-2300 floor standing 18 gallon dome-top waste receptacle combines convenience with a sleek and clean appearance. With a base made of durable 22-gauge stainless steel with a satin finish this receptacle is built to last in your venue's bathroom kitchen or washroom. Its black steel-domed removable top has a fingerprint-resistant textured powder coated finish to ensure your unit maintains a clean appearance. This receptacle also features a full 360 degree 1/2'' wide contrasting metal rim that matches the finish on the waste receptacle added for open top strength. The 6'' diameter opening at the top provides hygienic no-touch waste disposal for users! This receptacle also comes with a heavy-duty form fitted vinyl trim protecting both the base of the unit and the flooring.**Overall Dimensions:*Diameter: 15''*Height: 31''*Opening Diameter: 6''*Waste Capacity: 18 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 1000mL, PK6 (55857)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- POLY-COVER Poly-Cover 4X10-C Masking Sheet, 100 ft L, 10 ft W, 4 mil THK, Clear (4X10-C)
- BOBRICK Bobrick ClassicSeries Stainless Steel Wall Mount Trash Can, 625 Gallon (B-279)
- BOBRICK Waste Receptacle w/Linermate (277)
- BOBRICK 1 gal Rectangular Trash Can, Silver, Top Door, Stainless Steel (270)
- BOBRICK Trash Can, Silver, Stainless Steel (B368-60)
- BOBRICK Bobrick ClassicSeries Stainless Steel Recessed Trash Can, 12 Gallon (B3644)
- BOBRICK Trash Can, Silver, Stainless Steel (B-270)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- Bobrick Trash Cans