Shop All Trash Cans
Bobrick
B-2280 Floor Standing 21 Gallon Square Waste Receptacle with Open Top
Mfr # 179B2280
Zoro # G811178483
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B2280
- Zoro # G811178483
- Country of Origin United States
- Category Trash Cans
Description
This B-2280 floor standing 21 gallon waste receptacle with open top combines convenience with a sleek and clean appearance. Made of durable 22-gauge stainless steel with a satin finish this receptacle is built to last in your venue's bathroom kitchen or washroom. This receptacle has an open top for quick and easy disposal.**To ensure optimal protection of your venue's walls and floors this receptacle comes fully equipped with a vinyl bumper strip and rubber feet. Hooks are also provided to attach an optional removable liner not provided to the upper interior corners.**Overall Dimensions:*Width: 14''*Depth: 14''*Height: 30''*Waste Capacity: 21 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Mesh Wastebasket, Black, Steel (ROL22351)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Red (70424)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- BOBRICK Trash Can, Silver, Stainless Steel (B368-60)
- BOBRICK Bobrick ClassicSeries Stainless Steel Recessed Trash Can, 12 Gallon (B3644)
- BOBRICK Bobrick ClassicSeries Stainless Steel Wall Mount Trash Can, 625 Gallon (B-279)
- BOBRICK Trash Can, Silver, Stainless Steel (B279)
- BOBRICK Trash Can, Silver, Stainless Steel (B254)
- BOBRICK Waste Receptacle (275)
- RUBBERMAID COMMERCIAL 2,100 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1600BLA)
- Bobrick Trash Cans