Shop All Trash Cans
Bobrick
B-2260 Floor Standing 13 Gallon Square Waste Receptacle
Mfr # 179B2260
Zoro # G311176927
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B2260
- Zoro # G311176927
- Country of Origin United States
- Category Trash Cans
Description
This B-2260 floor standing 13 gallon waste receptacle with open top combines convenience with a sleek and clean appearance. Made of durable 22-gauge stainless steel with a satin finish this receptacle is built to last in your venue's bathroom kitchen or washroom.**To ensure optimal protection of your venue's walls and floors this receptacle comes fully equipped with a vinyl bumper strip and rubber feet. Hooks are also provided to attach an optional removable liner not provided to the upper interior corners.**Overall Dimensions:*Width: 13''*Depth: 13''*Height: 21 3/4''*Waste Capacity: 13 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- FOAM-EEZE Soap Dispenser, 1000mL, Black/Gray, Height: 11 in (9326-90)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT231)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- BOBRICK Trash Can, Silver, Stainless Steel (B368-60)
- BOBRICK Bobrick ClassicSeries Stainless Steel Wall Mount Trash Can, 625 Gallon (B-279)
- BOBRICK 1 gal Rectangular Trash Can, Silver, Top Door, Stainless Steel (270)
- BOBRICK Waste Receptacle w/Linermate (277)
- BOBRICK Trash Can, Silver, Stainless Steel (B279)
- BOBRICK Trash Can, Silver, Stainless Steel (B-270)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Waste Containers, Blue (RCP1956185CT)
- Bobrick Trash Cans