No Product Image Available

Bobrick

B-220816 8 Gallon Stainless Steel Rectangular Foot-Operated Waste Receptacle


product price: $684.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Promote sanitary practices with this Bobrick B-220816 8 gallon stainless steel foot-operated waste receptacle! Stopping the spread of germs and ensuring a sanitary environment is important in any hospital nursing home or healthcare facility. This biohazard trash can's hands-free operation promotes added safety for staff and patients.**This receptacle is constructed of 24-gauge type 304 stainless steel. It features a smooth satin finish and all-welded seamless design. Its easy-to-use foot pedal is covered in non-slip material and the self-closing lid features a gasket for better closure.**Add the included labels to the outside of this receptacle to alert handlers of infectious or hazardous waste. For added convenience the inside of this receptacle includes clamps and rivets for adjustable use of liners. Simply pull the clamps inward place the liner around and inside the can and pull outward to complete.**Overall Dimensions:*Width: 12 1/2''*Depth: 11 3/8''*Height: 21''*Capacity: 8 gallons 30.3 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.