Shop All Hand Soap & Lotion Dispensers
Bobrick
B-2012 850 mL Stainless Steel Automatic Hands-Free Liquid Hand / Dish Soap Dispenser
Mfr # 179B2012
Zoro # G111634276
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # 179B2012
- Zoro # G111634276
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Maintain a clean and sanitary facility with the Bobrick B-2012 850 mL stainless steel automatic hands-free liquid hand / dish soap dispenser. Because it's automatic it prevents cross-contamination and the spread of germs whether it's mounted by the restroom sink with hand soap or in the dish room with liquid dish detergent for manual warewashing. Each dispense provides 1 mL of soap.The dispenser is made of type-304 18-gauge stainless steel and features a sleek satin finish that's easy to clean and won't corrode or rust. Plus it's welded for utmost durability and locks to prevent tampering. A replacement key sold separately is even available in case multiple employees need access. An oval acrylic window is centered on the front panel providing visibility of the soap level. This allows staff to monitor when the soap needs to be refilled for continued undisrupted use. A small blue light even flashes when the battery needs changed so the dispensing system provides soap when you need it.Designed to mount to the wall or other flat surface the dispenser eliminates the hassle of keeping a bottle or bar of soap on the sink. Not only does this save space it ensures that the soap is easy to access and won't be accidentally knocked off or moved away from the sink. A set of 3 C batteries sold separately are required for operation.Overall Dimensions:Length: 4 1/4''Width: 4 3/16''Height: 10 9/16''Capacity: 850 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- PRIMROSE PLASTICS CONTRACTOR BAGS 20PK CLR (19045)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3 (2621)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- BOBRICK ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin (4112)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- BOBRICK Soap Dispenser, Counter (B-823)
- BOBRICK Soap Dispenser (2112)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- BOBRICK Soap Dispenser (40)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- Bobrick Hand Soap & Lotion Dispensers