No Product Image Available

Bobrick

B-2000 Stainless Steel Hand Soap / Sanitizer Dispenser Stand


product price: $318.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your employees and customers from the spread of germs with this Bobrick B-2000 stainless steel hand soap / sanitizer dispenser stand. This stand is a great way to make hand sanitizer or soap visible and readily accessible. With a wide base plate you can be sure that this stand will remain stable in even the busiest of commercial environments. The front and back plates attach securely together to accommodate a soap dispenser sold separately then connect to the stainless steel post. Additionally the top of the front plate has space for an 8 1/2'' x 11'' sign allowing you to notify guests regarding available soap or hand sanitizer. Assembly is quick and easy and the stand ships flat to save space.Designed to stand on any flat surface the dispenser eliminates the hassle of keeping a bottle or bar of soap on the sink. Not only does this save space it ensures that the soap or hand sanitizer is easy to access and won't be accidentally knocked off or moved away from the sink. This dispenser stand is also optimal for communal areas making hand sanitizer easily accessible for customers and employees. Made from stainless steel and featuring a 16'' x 16'' base this stand also provides excellent stability and durability. To keep its compatible Bobrick B-2012 and Bobrick B-2013 dispensers in place the front plate is equipped with double sided tape. To maintain ADA compliance mount dispensers no higher than 40''. Use it in healthcare facilities checkout lines restaurants or any location where customers are interacting with employees and objects within your business.Overall Dimensions:Base Length: 16''Base Width: 16''Front Plate Width: 10''Front Plate Height: 24''Overall Height: 62 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.