Shop All Bathroom Safety Bars and Chairs
Bobrick
48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806X48
Zoro # G1286566
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5806X48
- Zoro # G1286566
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 48" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B580648 Satin Stainless Steel Grab Bar |
Features | Slip Resistant, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B580648 Satin Stainless Steel Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-1960NL PEX BALL VALVE (101-543NL)
- KDAR Kdar 28082 Air Hose Repair Kit for 0.25 in. Hose (28082)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 3/8 (ZUSA-PF-7833)
- SMITH-COOPER Ball Valve, 3/4", FP800, w/Lock Handle, 2pcs (4373002230)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 39-1/8" L, Straight, Stainless Steel, Straight Grab Bar, 1-1/4" dia., Satin (5806X36)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- MOMMYS HELPER Mommys Helper S10255 17 in. Safe-er-Grip (S10255)
- Bobrick Bathroom Safety Bars and Chairs