Shop All Bathroom Safety Bars and Chairs
Bobrick
48" L, Peened, Stainless Steel, B58069948 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806.99X48
Zoro # G1286426
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Peened
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # B5806.99X48
- Zoro # G1286426
- UPC # 716954003010
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 48" |
Details
Finish | Satin Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B58069948 Satin Stainless Steel Grab Bar |
Features | Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B58069948 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Sprayer Wht (10856)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- SPEARS Spears P327-040BC 4 in. Double Elbow PVC DWV (P327-040BC)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418B)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- MILANO 20-13/16" L, Contemporary, Brass, Grab Bar, Polished Chrome (DR214181)
- Bobrick Bathroom Safety Bars and Chairs