Shop All Bathroom Safety Bars and Chairs
Bobrick
45-3/4" x 57-3/4" L, Peened, 304 Stainless Steel, Two-Wall Toilet Grab Bar, Peened, 1-1/4" dia.
Mfr # 5897
Zoro # G6436509
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Length 45-3/4" x 57-3/4"
- Finish Satin
- Type Peened
- Material 304 Stainless Steel
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bobrick
- MFR # 5897
- Zoro # G6436509
- UPC # 716954000477
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45-3/4" x 57-3/4" |
Width | 2-3/4" |
Height | 3-1/8" |
Details
Finish | Satin |
Type | Peened |
Material | 304 Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Two Wall |
Weight Capacity | 900 lb. |
Item | Two-Wall Toilet Grab Bar,Peened,1-1/4" dia. |
Features | Slip Resistant Surface, Cover Snaps Over Mounting Flange to Conceal Screws |
Description
Two-Wall Toilet Grab Bar,Peened,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- B & K NIPPLE GALV 3""X4"" (570-040BC)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOSTON HARBOR Boston Harbor SG01-01&0142 Safety Grab Bar, Stainless Steel (SG01-01&0142)
- Bobrick Bathroom Safety Bars and Chairs