Shop All Bathroom Safety Bars and Chairs
Bobrick
45-3/4" x 57-3/4" L, Concealed, 304 Stainless Steel, B5897 Satin Stainless Steel Grab Bar
Mfr # B5897
Zoro # G1286496
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material 304 Stainless Steel
- Width 3-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5897
- Zoro # G1286496
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45-3/4" x 57-3/4" |
Width | 3-3/4" |
Height | 3-1/8" |
Details
Finish | Satin Stainless Steel |
Type | Concealed |
Material | 304 Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Two Wall |
Weight Capacity | 900 lb. |
Item | B5897 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Cover Snaps Over Mounting Flange to Conceal Screws |
Description
B5897 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Basket Strainer, Polar White, Swa (B02001)
- KEENEY MFG Fill Valve Gray Plastc (K830-11BX)
- FOSTER Manual Industrial Socket, 1/4"FPT, Brs/Stl (3003)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- BOBRICK 31-1/2" L, B918116R Satin Stainless Steel Shower Fu, Satin Stainless Steel (B918116R)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- Bobrick Bathroom Safety Bars and Chairs