Shop All Bathroom Safety Bars and Chairs
Bobrick
42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B6806X42
Zoro # G1167679
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 3"
- Dia 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6806X42
- Zoro # G1167679
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 3" |
Height | 3-1/8" |
Bar Length | 42" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B680642 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B680642 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- KOHLER Purist 18" Grab Bar (11892-BL)
- Bobrick Bathroom Safety Bars and Chairs