Shop All Bathroom Safety Bars and Chairs
Bobrick
42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B5806X42
Zoro # G1167408
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Straight
- Material Stainless Steel
- Width 2-3/4"
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B5806X42
- Zoro # G1167408
- UPC # 716954003003
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 2-3/4" |
Height | 3-1/8" |
Bar Length | 42" |
Details
Finish | Satin Stainless Steel |
Type | Straight |
Material | Stainless Steel |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 250 lb. |
Item | B580642 Satin Stainless Steel Grab Bar |
Features | Slip Resistant, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B580642 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh (2350600000)
- APOLLO EXPANSIONPEX PEXA TEE 1X 1X 3/4 (EPXT1134)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 19)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- BOBRICK 48" L, Straight, Stainless Steel, B580648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X48)
- BOBRICK 24" L, Straight, Stainless Steel, B580624 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X24)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- Bobrick Bathroom Safety Bars and Chairs