Shop All Bathroom Safety Bars and Chairs
Bobrick
42" L, Peened, Stainless Steel, B68069942 Satin Stainless Steel Grab Bar, Satin Stainless Steel
Mfr # B6806.99X42
Zoro # G1167663
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Peened
- Material Stainless Steel
- Width 3"
- Dia 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B6806.99X42
- Zoro # G1167663
- UPC # 716954003591
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 42" |
Width | 3" |
Height | 3-1/8" |
Bar Length | 42" |
Details
Finish | Satin Stainless Steel |
Type | Peened |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B68069942 Satin Stainless Steel Grab Bar |
Features | Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange |
Description
B68069942 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- MOEN Escutcheon, 141002SRS (141002SRS)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.300)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BOBRICK 29" L, Stainless Steel, Swing Up Grab Bar, 1-1/4" dia., Satin (4998)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BOBRICK 36" L, Straight, Stainless Steel, B680636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X36)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001420-GR)
- Bobrick Bathroom Safety Bars and Chairs