Shop All Bathroom Safety Bars and Chairs
Bobrick
39-7/8" L, Horizontal, Stainless Steel, B68616 Satin Stainless Steel Grab Bar
Mfr # B68616
Zoro # G1167618
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39-7/8"
- Finish Satin Stainless Steel
- Type Horizontal
- Material Stainless Steel
- Width 27-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bobrick
- MFR # B68616
- Zoro # G1167618
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-7/8" |
Width | 27-7/8" |
Height | 3-7/8" |
Bar Length | 36" |
Details
Finish | Satin Stainless Steel |
Type | Horizontal |
Material | Stainless Steel |
Dia | 1-1/2" |
Mounting Type | Wall |
Weight Capacity | 900 lb. |
Item | B68616 Satin Stainless Steel Grab Bar |
Features | Slip Resistant Surface, Grab Bar For Bath/Shower/Toilet Compartment |
Description
B68616 Satin Stainless Steel Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4106-010)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-4)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- BOBRICK 48" L, Straight, Stainless Steel, B680648 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X48)
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- BOBRICK Bar, Grab , 42", 1-1/4"Dia, S/S (B5806-99X42)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- Bobrick Bathroom Safety Bars and Chairs